Beli hanging lamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Luxmenn Rumah Lampu E27 Gantung Besi (Kap Lampu)
    Mulai

    Rp54.900

    Luxmenn Rumah Lampu E27 Gantung Besi (Kap Lampu)
    atribut:
    • Dimensions (mm): Ø100x1000
    • Voltage (V): 100-250
    • Maximum Power (W): 18
  2. GL General Lighting Industrial LED (Lampu Gantung)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp459.900

    GL General Lighting Industrial LED (Lampu Gantung)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • Voltage (V): 170-240
    • CRI: >/= 80
    • Lifetime: 25000
    • Color: 6500K Cool Daylight
  3. Jason Working Lamp
    Mulai

    Rp139.900

    Jason Working Lamp
    Deskripsi:
    Convenient on-off switch
    atribut:
    • Length (m): 5
    • Voltage (V): AC 220
    • Power (W): 60
  4. Meval Fitting Lampu Gantung
    Mulai

    Rp5.900

    Meval Fitting Lampu Gantung
    Deskripsi:
    - Tahan banting- Tahan api
    atribut:
    • Voltage (V): AC 250 (50/60Hz)
    • Operating Temperature (°C): -10 to 40
    • Material: ABS
    • Maximum Current (A) : 16
  5. Philips SlimBalance (Lampu Kantor Linear)
    Mulai

    Rp2.899.900

    Philips SlimBalance (Lampu Kantor Linear)
    Deskripsi:
    SlimBalance is a full range of product family with sleek and elegant design helps to create attractive and differentiated space for customers. The family covers different length (600mm, 1200mm,1500mm), different end cap (round, square) and different light distribution (direct, indirect). Its office compliant version delivers comfortable light with good quality.Benefits:Create attractive/differentiated spaceComplete solution covering different mounting requirements, lengths, end cap including cornersGood light qualityOffice compliant, Comfortable lightApplications: Open office, Cell office, Public area, Meeting rooms
    atribut:
    • Input Frequency (Hz): 50 to 60
    • Color: Silver
    • Overall Width (mm): 70
    • Overall Height (mm): 105
    • CE mark: CE mark
    • Driver included: Yes
    • EU RoHS compliant: Yes
    • Input Voltage (V): 220/240
    • Number of Gear Units: 1 unit
  6. LITHONIA LIGHTING 4ft. LED Strip Light
    Mulai

    Rp3.399.900

    LITHONIA LIGHTING 4ft. LED Strip Light
    Deskripsi:
    The flat lens of these LED strip lights focuses light downward like a lensless light but covers the LED arrays to hide them from view and soften the light for reduced glare. These fixtures have a box-shaped metal housing that provides clean lines for customer-facing applications and protects interior components in heavy-traffic areas of retail, manufacturing, and commercial spaces.
    atribut:
    • Color Rendering Index: 80
    • Dimmable: Yes
    • Dimming Method (V): 0-10
    • Emergency Battery Backup: No
    • Fixture Ballast Type: No Ballast Required
    • Light Technology: LED
    • Linkable: No
    • Nominal Length (ft): 4
  7. Philips GreenPerform Highbay G3 (Lampu Gantung)
    Mulai

    Rp3.699.900

    Philips GreenPerform Highbay G3 (Lampu Gantung)
    atribut:
    • Light source color: 865 cool daylight
    • Protection class IEC: Safety class I
    • Glow-wire test: Temperature 650 °C, duration 5 s
    • Flammability mark: For mounting on normally flammable surfaces
    • Connection: Flying leads/wires
    • Constant light output: No
    • CE mark: CE mark
    • Cable (m): Cable 3.0 without plug
    • Driver included: Yes
    • Driver/power unit/transformer: Power supply unit
    • Input Frequency (Hz): 50 to 60
    • Input Voltage (V): 220 to 240
    • Light source engine type: LED
    • Light source replaceable: No
    • Number of products on MCB of 16 A type B: 11
    • Optical cover/lens type: Polycarbonate bowl/cover
    • Service tag: Yes
  8. TEKIRO C Clamp (Klem C)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp67.900

    TEKIRO C Clamp (Klem C)
    Deskripsi:
    TEKIRO KLEM C 8"Drop Forged Steel Body Swivel Head for Uneven Surfaces Comes in a set of 3 Pieces for Small Jobs Ideal for Jobs That Require High Clamping ForceCONTENT : 1 Pc TEKIRO KLEM C 8"Material : Carbon Steel
  9. CKE Turbine Ventilator (Ventilasi Atap Putar)
    Mulai

    Rp449.900

    CKE Turbine Ventilator (Ventilasi Atap Putar)
    Deskripsi:
    Turbin ventilator/ ventilasi atap/ kipas atap industri CKE sangat cocok untuk pabrik, gudang, rumah tinggal, ruang serba guna, restoran, perkantoran, tempat ibadah dan lainnya. Turbin ventilator dapat meningkatkan sirkulasi dan pertukaran udara yang terpasang di atap bangunan tanpa menggunakan listrik dan bebas biaya perawatan.Ball Bearing 628 & 6201
  10. SIMON ELECTRIC CLL20 LED Linear Light Diffusion (Up&Down) Pendant
    Mulai

    Rp2.099.900

    SIMON ELECTRIC CLL20 LED Linear Light Diffusion (Up&Down) Pendant
    atribut:
    • CRI: >90
    • Finishing: White
    • Frequency (Hz): 50/60
    • IP Protection: IP20
    • Installation: Recessed
    • Lifetime (hour): 25000
    • Light Efficiency (lumen/W): 95
    • Luminaire Light Output (lm): 5000 (@4000K)
    • Power (W): 51
    • Rated Voltage (V): 220-240
  11. monotaro.id Hex Bolt High Tensile HOTDIP Galvanized Steel Bolt Nut 8.8 HDG Set Half Thread Flat Plate with Small Pack Ring Spring (Baut Hexagonal)
    Mulai

    Rp38.900

  12. Philips Essential Smartbright Projector Gen 2 (Lampu Sorot)
    Mulai

    Rp83.900

    Philips Essential Smartbright Projector Gen 2 (Lampu Sorot)
    atribut:
    • Input Frequency (Hz): 50 or 60
    • Ingress protection code: IP20 (Finger-protected)
    • Input Voltage (V): 220 to 240
    • Protection class IEC: Safety class I
  13. Philips Lampu LED Bulb MyCare (Lampu Bohlam)
    Rating:
    100% of 100
    (15)
    Mulai

    Rp53.900

  14. GL General Lighting LED Floodlight (Lampu Tembak LED)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp90.900

    GL General Lighting LED Floodlight (Lampu Tembak LED)
    Deskripsi:
    General lighting LED> Memberikan garansi 3 TahunGeneral Lighting LED menjamin qualitas, serta berkomitmen untuk memberikan garansi 3 tahun *pemakaian normal> Lebih ramah lingkungan, sudah saatnya masyarakat sadar untuk mulai menggunakan lampu LED, kita ikut mengurangi dampak global warming> Hemat energy hemat uang, dengan menghemat energy yang dikonsumsi hingga 85 % dibanding lampu biasa, General Lighting LED membantu anda untuk lebih berhemat pada tagihan listrik sehingga pengeluaran anda akan berkurang setiap bulan nya.
    atribut:
    • CRI: >/= 80
    • Lifetime: 25000
    • Voltage (V): 170-240
  15. In-Lite LED T5 Batten
    Mulai

    Rp67.900

    In-Lite LED T5 Batten
    Deskripsi:
    Tube Light T5 INT5003LED Tube Light Series in-Lite adalah lampu penerangan yang berbentuk tabung. Lampu tube digunakan untuk menerangi atau memberi pencahayaan yang cukup pada berbagai ruangan atau area yang membutuhkan cahaya ketika gelap atau saat malam hari.Contohnya, Anda dapat menggunakan lampu tube untuk keperluan penerangan seperti cahaya papan reklame iklan dan juga bengkel.
    atribut:
    • SNI License: Yes
    • SNI Number: PCS 00775.02
Daftar Harga hanging lamp Terbaru October 2026
SIMON ELECTRIC CLL20 LED Linear Light PendantRp939.900
Luxmenn Rumah Lampu E27 Gantung Besi (Kap Lampu)Rp54.900
GL General Lighting Industrial LED (Lampu Gantung)Rp459.900
Fort Lampu Kerja GantungRp93.900
Jason Working LampRp139.900
Meval Fitting Lampu GantungRp5.900
KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik)Rp6.399.900
Philips SlimBalance (Lampu Kantor Linear)Rp2.899.900
LITHONIA LIGHTING 4ft. LED Strip LightRp3.399.900
Philips GreenPerform Highbay G3 (Lampu Gantung)Rp3.699.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)